Buy more than* S$200* and get FREE SHIPPING

  • Eco Sharp cut

Eco Sharp cut ES-355

5.00 (1)
Item.#
08353317
Mfr.#
ES-355
Package Qty.
1Box(20Sheet)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Hardness
T
Grain Size
46
Maximum Peripheral Velocity (m/min)
3800
Hole Diameter (phi mm)
25.40
Thickness (mm)
3.0
2014 TRUSCO Published Page
2-1642
Abrasive Material
MA
Outer Diameter (phi mm)
355
Maximum Rotation Speed (min-1[r. p.m])
3860
Weight (g)
640
TRUSCO Part Number
510-7113
Application
Cutting wheel for stainless, iron etc.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Cut of stainless steel plate
5
From Japan
On 2008-07-15 09:48:18
I used a variety of things but it is the best
This review is about item#08353326.