Buy more than* S$200* and get FREE SHIPPING

  • Eco Sharp cut

Eco Sharp cut ES-105

5.00 (1)
Item.#
08353326
Mfr.#
ES-105
Package Qty.
1Box(10Sheet)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Hardness
T
Grain Size
46
TRUSCO Part Number
175-8322
Maximum Peripheral Velocity (m/min)
4800
Hole Diameter (phi mm)
15.00
Application
All-purpose cutting wheel for stainless steel, iron, etc. Vinyl chloride, aluminium steel and FRP can be cut.
Abrasive Material
MA
Thickness (mm)
1.2
Outer Diameter (phi mm)
105
Maximum Rotation Speed (min-1[r. p.m])
15300
Weight (g)
25
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Cut of a stainless steel plate
5
From Japan
On 2008-07-15 09:48:18
Most is good, but we used a lot of things
This review is about item#08353326.