Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Eco Sharp cut

Eco Sharp cut ES-180

5.00 (1)
Item.#
08353335
Mfr.#
ES-180
Package Qty.
1Box(10Sheet)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Hardness
T
Grain Size
46
Hole Diameter (phi mm)
22.23
Thickness (mm)
2.0
2014 TRUSCO Published Page
2-1642
Maximum Peripheral Velocity (m/min)
4300
Abrasive Material
MA
Maximum Rotation Speed (min-1[r. p.m])
7600
Weight (g)
120
TRUSCO Part Number
175-8365
Outer Diameter (phi mm)
180
Application
Cutting wheel for stainless, iron etc.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Cut of stainless steel plate
5
From Japan
On 2008-07-15 09:48:18
I used a variety of things but it is the best
This review is about item#08353326.