Buy more than* S$200* and get FREE SHIPPING

  • Eco Sharp cut

Eco Sharp cut ES-205

5.00 (1)
Item.#
08353344
Mfr.#
ES-205
Package Qty.
1Box(10Sheet)
Ship pack of
1
83.23 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Hardness
T
Grain Size
46
Outer Diameter (phi mm)
205
Maximum Rotation Speed (min-1[r. p.m])
6680
Weight (g)
165
TRUSCO Part Number
175-8331
Abrasive Material
MA
2014 TRUSCO Published Page
2-1642
Maximum Peripheral Velocity (m/min)
4300
Hole Diameter (phi mm)
22.23
Thickness (mm)
2.0
Application
Cutting wheel for stainless, iron etc.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Cut of stainless steel plate
5
From Japan
On 2008-07-15 09:48:18
I used a variety of things but it is the best
This review is about item#08353326.