Buy more than* S$200* and get FREE SHIPPING

  • Diamond Wheel

Diamond Wheel UFO-1A

Item.#
08353371
Mfr.#
UFO-1A
Package Qty.
1Sheet
Ship pack of
1
129.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
2-1742
Usage Tool
Disk grinder
Hole Diameter (phi mm)
15
Finishing Material
(Foundation) S45C
Grain Size
60
Caution
If jammed up, clean with brush. Wear protective gear such as safety cap and safety glasses.
Outer Diameter (phi mm)
102
Maximum Rotation Speed (min-1[r. p.m])
15000
Weight (g)
104.2
Thickness (mm)
10
TRUSCO Part Number
171-4449
Application
To polish Japanese tile, marble stone, FRP, fire proof brick, class, and granite.