Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Disc Paper, Tokumaru J

Disc Paper, Tokumaru J GP-100TMJA 100

Item.#
08353764
Mfr.#
GP-100TMJA 100
Package Qty.
1Box(10PC)
Ship pack of
1
28.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Grinding Angle (degree)
15 to 30
Maximum Operating Speed (m/s [m/min])
72(4300)
Maximum Rotation Speed (min-1[r. p.m])
13600
2014 TRUSCO Published Page
2-1745
Number of Blades
72
Weight (g)
525
TRUSCO Part Number
244-3651
Purpose
Dor steel. Steel grinding, polishing, weld bead removal, rust removal, paint peeling, wood polishing
Outer Diameter (phi mm)
100
Usage Tool
Electric disc grinder dedicated
Abrasive Material
Alumina
Blade Length (mm)
15
Hole Diameter (phi mm)
15
Grain Size
100
Caution
Please wear protective equipment, such as a safety helmet and safety goggles, at any cost at the time of work.