Buy more than* S$200* and get FREE SHIPPING

  • Disc Paper, Tokumaru J

Disc Paper, Tokumaru J GP-100TMJA 120

Item.#
08353773
Mfr.#
GP-100TMJA 120
Package Qty.
1Box(10PC)
Ship pack of
1
28.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Grinding Angle (degree)
15 to 30
Maximum Operating Speed (m/s [m/min])
72(4300)
Maximum Rotation Speed (min-1[r. p.m])
13600
2014 TRUSCO Published Page
2-1745
Number of Blades
72
Weight (g)
515
TRUSCO Part Number
244-3660
Purpose
Dor steel. Steel grinding, polishing, weld bead removal, rust removal, paint peeling, wood polishing
Outer Diameter (phi mm)
100
Usage Tool
Electric disc grinder dedicated
Abrasive Material
Alumina
Blade Length (mm)
15
Hole Diameter (phi mm)
15
Grain Size
120
Caution
Please wear protective equipment, such as a safety helmet and safety goggles, at any cost at the time of work.