Buy more than* S$200* and get FREE SHIPPING

  • Disc Paper, Tokumaru J

Disc Paper, Tokumaru J GP-100TMJA 60

Item.#
08353791
Mfr.#
GP-100TMJA 60
Package Qty.
1Box(10PC)
Ship pack of
1
29.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Grinding Angle (degree)
15 to 30
Maximum Operating Speed (m/s [m/min])
72(4300)
Maximum Rotation Speed (min-1[r. p.m])
13600
TRUSCO Part Number
244-3635
Number of Blades
72
Weight (g)
600
Outer Diameter (phi mm)
100
Usage Tool
Electric disc grinder dedicated
Abrasive Material
Alumina
Blade Length (mm)
15
Hole Diameter (phi mm)
15
Grain Size
60