Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Tokumaru α

Tokumaru α GP-100TMAR 60

5.00 (2)
Item.#
08353861
Mfr.#
GP-100TMAR 60
Package Qty.
1Box(10Sheet)
Ship pack of
1
21.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Blade Length (mm)
15
Usage Tool
Specifically for electric disc grinders
Maximum Rotation Speed (min-1[r. p.m])
13600
Abrasive Material
Alumina
Grinding Angle (degree)
15 to 30
Weight (g)
685
Outer Diameter (phi mm)
100
Number of Blades
72
Hole Diameter (phi mm)
15
TRUSCO Part Number
229-5270
Maximum Operating Speed (m/s [m/min])
72(4300)
Grain Size
60
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Kelen of the iron plate part joint
5
From Japan
On 2014-02-12 17:35:13
It can be used almost as if it was purchased with 1800 yen for one piece of hardware or something, but the price is also cheap and satisfied.
This review is about item#08353886.
Finishing and deburring after welding etc.
5
From Japan
On 2012-07-31 12:55:14
I bought it for trial because the unit price per piece was cheap. Recently I was using a monotaro brand "Abrasive cloth disk · alumina" yellow-colored guy, I thought it was okay but it is harder to bake this trussco compared to it, feeling that autogenous action is faster It was. Other than that I did not feel any difference. Because the unit price is about 110 yen per piece, I will try using this for a while.
This review is about item#08353895.