Buy more than* S$200* and get FREE SHIPPING

  • Tokumaru α

Tokumaru α GP-100TMAR 100

5.00 (2)
Item.#
08353877
Mfr.#
GP-100TMAR 100
Package Qty.
1Box(10Sheet)
Ship pack of
1
21.08 SGD
ADD TO CART
Shipped after 2017-03-27
Now we ship to...
...see all
Item Feature
Blade Length (mm)
15
Usage Tool
Specifically for electric disc grinders
Maximum Rotation Speed (min-1[r. p.m])
13600
Abrasive Material
Alumina
Grinding Angle (degree)
15 to 30
Weight (g)
625
Outer Diameter (phi mm)
100
Number of Blades
72
Hole Diameter (phi mm)
15
TRUSCO Part Number
229-5296
Maximum Operating Speed (m/s [m/min])
72(4300)
Grain Size
100
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Keren of the joint of the iron plate part
5
From Japan
On 2014-02-12 17:35:13
Can be used without almost the same as those bought at 1800 yen per sheet in the hardware and Mr., It should be noted that price but they all satisfy cheaply.
This review is about item#08353886.
Finish after welding and deburring, etc.
5
From Japan
On 2012-07-31 12:55:14
I tried to buy to try because the unit price per piece was cheap. Recently Monotarou brand "polishing cloth disk alumina" If you have a guy of yellow design that, but I thought Well Well good At the same comparison and difficult people of this Torasuko enters baked, I felt that further autogenous action is fast. Otherwise, the difference was not felt. I think to try for some time with this because unit price of about 110 yen per sheet.
This review is about item#08353895.