Buy more than* S$200* and get FREE SHIPPING

  • Disc Paper, Tokumaru Alpha, Zirconia Type

Disc Paper, Tokumaru Alpha, Zirconia Type GP-100TMAZ 120

Item.#
08353913
Mfr.#
GP-100TMAZ 120
Package Qty.
1Box(10PC)
Ship pack of
1
38.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Blade Length (mm)
15
Outer Diameter (phi mm)
100
Number of Blades
72
Hole Diameter (phi mm)
15
2014 TRUSCO Published Page
2-1745
Grain Size
120
Caution
Please wear protective equipment, such as a safety helmet and safety goggles, at any cost at the time of work.
Grinding Angle (degree)
15 to 30
Usage Tool
Electric disc grinder dedicated
Maximum Rotation Speed (min-1[r. p.m])
13600
Abrasive Material
Zirconia
Weight (g)
600
TRUSCO Part Number
229-5261
Purpose
For iron and stainless. Welding bead removal. Deburring. Rust removal. Grinding and polishing of stainless steel and iron.