Buy more than* S$200* and get FREE SHIPPING

  • Disc Paper, Tokumaru Alpha, Zirconia Type

Disc Paper, Tokumaru Alpha, Zirconia Type GP-100TMAZ 60

Item.#
08353922
Mfr.#
GP-100TMAZ 60
Package Qty.
1Box(10PC)
Ship pack of
1
39.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Blade Length (mm)
15
Outer Diameter (phi mm)
100
Number of Blades
72
Hole Diameter (phi mm)
15
Weight (g)
685
TRUSCO Part Number
229-5237
Grinding Angle (degree)
15 to 30
Usage Tool
Electric disc grinder dedicated
Maximum Rotation Speed (min-1[r. p.m])
13600
Abrasive Material
Zirconia
Grain Size
60