Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Disc Paper, Tokumaru Alpha, Zirconia Type

Disc Paper, Tokumaru Alpha, Zirconia Type GP-100TMAZ 80

Item.#
08353931
Mfr.#
GP-100TMAZ 80
Package Qty.
1Box(10PC)
Ship pack of
1
38.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Blade Length (mm)
15
Outer Diameter (phi mm)
100
Number of Blades
72
Hole Diameter (phi mm)
15
Weight (g)
665
TRUSCO Part Number
229-5245
Grinding Angle (degree)
15 to 30
Usage Tool
Electric disc grinder dedicated
Maximum Rotation Speed (min-1[r. p.m])
13600
Abrasive Material
Zirconia
Grain Size
80