Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Abrasive Grinding Disc

Abrasive Grinding Disc GP100TMZ 120

Item.#
08353965
Mfr.#
GP100TMZ 120
Package Qty.
1Box(10PC)
Ship pack of
1
49.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Caution
Please wear protective equipment, such as a safety helmet and safety goggles, at any cost at the time of work.
2014 TRUSCO Published Page
2-1746
Outer Diameter (phi mm)
100
Maximum Rotation Speed (min-1[r. p.m])
13600
Accessories
(10 per box) 15mm hole adapter
Number of Blades
80
Grain Size
120
Hole Diameter (phi mm)
(15mm holes corresponding adapter included) 16
Purpose
For iron and stainless. Dark surface removal from metal. Welding beads removal, Rust removal. Grinding and polishing various metal such as stainless.
Using Angle (degree)
15 to 30
Usage Tool
Disk grinder
Abrasive Material
Zirconia
Blade Length (mm)
16
Weight (g)
603
TRUSCO Part Number
284-8228