Buy more than* S$200* and get FREE SHIPPING

  • GP TOP TOKUMARU-KUN
  • GP TOP TOKUMARU-KUN
  • GP TOP TOKUMARU-KUN

GP TOP TOKUMARU-KUN GP100TM 150

5.00 (2)
Item.#
08353974
Mfr.#
GP100TM 150
Package Qty.
1Box(10Sheet)
Ship pack of
1
51.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Outer Diameter (phi mm)
100
Abrasive Material
Alumina
2014 TRUSCO Published Page
2-1746
Using Angle (degree)
15 to 30
Number of Blades
80
Hole Diameter (phi mm)
(15mm hole corresponding adapter included) 16
Caution
Please wear protective equipment, such as a safety helmet and safety goggles, at any cost at the time of construction.
Maximum Rotation Speed (min-1[r. p.m])
13600
Grain Size
150
TRUSCO Part Number
220-9497
Usage Tool
Disk grinder
Weight (g)
532
Accessories
(10 per box) 15mm hole adapter
Purpose
For general metal, ironHeavy grinding, metal polishing by Disc GrinderWelding bead removal. For polishing aircraft, automobiles, ship, bridges, tanks, etc.Paint and rust remover.Descaling of metal and various deburring.As well as polishing of iron and ste
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Grinding finishing work of iron stainless steel
5
From Japan
On 2014-11-10 12:56:20
The price is affordable and the price is perfect. You can serve us a little uncomfortable feeling. Everything is so, but if you smoke oil, the paper will slide and it will not be cut so you can use it as GP top if you use it with the oil removed. But I personally like the GP top person.
This review is about item#08353947.
Keren of the joint part of the iron plate
5
From Japan
On 2014-02-12 17:37:05
I think that both goods and price are very good.
This review is about item#08353992.