Buy more than* S$200* and get FREE SHIPPING

  • GP TOP TOKUMARU-KUN

GP TOP TOKUMARU-KUN GP100TM 180

5.00 (2)
Item.#
08353983
Mfr.#
GP100TM 180
Package Qty.
1Box(10PC)
Ship pack of
1
46.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Outer Diameter (phi mm)
100
Abrasive Material
Alumina
Grain Size
180
TRUSCO Part Number
220-9501
Grinding Angle (degree)
15 to 30
Number of Blades
80
Hole Diameter (phi mm)
(15mm holes corresponding adapter included) 16
Caution
Please wear protective equipment, such as a safety helmet and safety goggles, at any cost at the time of work.
Maximum Rotation Speed (min-1[r. p.m])
13600
Weight (g)
532
2014 TRUSCO Published Page
2-1746
Blade Length (mm)
16
Usage Tool
Disk grinder
Purpose
For general metal, ironHeavy grinding, metal polishing by Disc GrinderWelding bead removal. For polishing aircraft, automobiles, ship, bridges, tanks, etc.Paint and rust remover.Descaling of metal and various deburring.As well as polishing of iron and ste
Accessories
(10 per box) 15mm hole adapter
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Grinding finishing work of iron stainless steel
5
From Japan
On 2014-11-10 12:56:20
The price is affordable and the price is perfect. You can serve us a little uncomfortable feeling. Everything is so, but if you smoke oil, the paper will slide and it will not be cut so you can use it as GP top if you use it with the oil removed. But I personally like the GP top person.
This review is about item#08353947.
Keren of the joint part of the iron plate
5
From Japan
On 2014-02-12 17:37:05
I think that both goods and price are very good.
This review is about item#08353992.