Buy more than* S$200* and get FREE SHIPPING

  • GP TOP TOKUMARU-KUN

GP TOP TOKUMARU-KUN GP100TM 60

5.00 (2)
Item.#
08354044
Mfr.#
GP100TM 60
Package Qty.
1Box(10PC)
Ship pack of
1
47.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Outer Diameter (phi mm)
100
Abrasive Material
Alumina
Grinding Angle (degree)
15 to 30
Number of Blades
80
Grain Size
60
Accessories
(10 per box) 15mm hole adapter
Maximum Rotation Speed (min-1[r. p.m])
13600
Blade Length (mm)
16
Usage Tool
Disc grinder
Weight (g)
612
TRUSCO Part Number
220-9454
Hole Diameter (phi mm)
16 (15mm holes correspond with supplied adapter)
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Grinding finishing work of iron stainless steel
5
From Japan
On 2014-11-10 12:56:20
The price is affordable and the price is perfect. You can serve us a little uncomfortable feeling. Everything is so, but if you smoke oil, the paper will slide and it will not be cut so you can use it as GP top if you use it with the oil removed. But I personally like the GP top person.
This review is about item#08353947.
Keren of the joint part of the iron plate
5
From Japan
On 2014-02-12 17:37:05
I think that both goods and price are very good.
This review is about item#08353992.