Buy more than* S$200* and get FREE SHIPPING

  • Abrasive Grinding Disc

Abrasive Grinding Disc GP100TMZ 80

Item.#
08354071
Mfr.#
GP100TMZ 80
Package Qty.
1Box(10Sheet)
Ship pack of
1
49.99 SGD
ADD TO CART
Shipped after 2018-01-18
Now we ship to...
...see all
Item Feature
Caution
Please wear protective equipment, such as a safety helmet and safety goggles, at any cost at the time of work.
2014 TRUSCO Published Page
2-1746
Outer Diameter (phi mm)
100
Maximum Rotation Speed (min-1[r. p.m])
13600
Accessories
(10 per box) 15mm hole adapter
Weight (g)
603
TRUSCO Part Number
284-8201
Purpose
For iron and stainless. Dark surface removal from metal. Welding beads removal, Rust removal. Grinding and polishing various metal such as stainless.
Using Angle (degree)
15 to 30
Usage Tool
Disk grinder
Abrasive Material
Zirconia
Number of Blades
80
Grain Size
80
Hole Diameter (phi mm)
(15mm hole corresponding adapter included) 16