Buy more than* S$200* and get FREE SHIPPING

  • Disc Paper GP Top, DX

Disc Paper GP Top, DX GP100DX 120

Item.#
08354631
Mfr.#
GP100DX 120
Package Qty.
1Box(5PC)
Ship pack of
1
42.59 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Blade Length (mm)
16.5
Usage Tool
Disk grinder
Caution
Please wear protective equipment, such as a safety helmet and safety goggles, at any cost at the time of work.
Application
For general metals. Polishing of metal polishing, spot welding bead up, car, ships, tank, various stainless to be deburred, iron and steel, and non-ferrous metals.
Number of Blades
90
Abrasive Material
Alumina
TRUSCO Part Number
172-9217
Outer Diameter (phi mm)
100
Maximum Rotation Speed (min-1[r. p.m])
13600
Accessories
(Only one per box) 15mm hole adapter
Maximum Operating Speed (m/s [m/min])
72(4300)
Weight (g)
260
Grain Size
120
Hole Diameter (phi mm)
(15mm holes corresponding adapter included) 16