Buy more than* S$200* and get FREE SHIPPING

  • Disc Paper GP Top, DX

Disc Paper GP Top, DX GP100DX 240

Item.#
08354665
Mfr.#
GP100DX 240
Package Qty.
1Box(5Sheet)
Ship pack of
1
44.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Blade Length (mm)
16.5
Usage Tool
Disk grinder
Abrasive Material
Alumina
Accessories
(Only one per box) 15mm hole adapter
Weight (g)
270
TRUSCO Part Number
172-9241
Number of Blades
90
Outer Diameter (phi mm)
100
Maximum Rotation Speed (min-1[r. p.m])
13600
Caution
Please wear protective equipment, such as a safety helmet and safety goggles, at any cost at the time of work.
Application
For general metals. Polishing of metal polishing, spot welding bead up, car, ships, tank, various stainless to be deburred, iron and steel, and non-ferrous metals.
Grain Size
240
2014 TRUSCO Published Page
2-1748
Hole Diameter (phi mm)
(15mm hole corresponding adapter included) 16