Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Disc Paper GP Top, DX
  • Disc Paper GP Top, DX
  • Disc Paper GP Top, DX

Disc Paper GP Top, DX GP100DX 400

Item.#
08354701
Mfr.#
GP100DX 400
Package Qty.
1Box(5Sheet)
Ship pack of
1
42.59 SGD
ADD TO CART
Shipped after 2017-05-09
Now we ship to...
...see all
Item Feature
Blade Length (mm)
16.5
Usage Tool
Disk grinder
Abrasive Material
Alumina
Accessories
(Only one per box) 15mm hole adapter
2014 TRUSCO Published Page
2-1748
Weight (g)
250
TRUSCO Part Number
172-9268
Outer Diameter (phi mm)
100
Maximum Rotation Speed (min-1[r. p.m])
13600
Caution
Please wear protective equipment, such as a safety helmet and safety goggles, at any cost at the time of work.
Application
For general metals. Polishing of metal polishing, spot welding bead up, car, ships, tank, various stainless to be deburred, iron and steel, and non-ferrous metals.
Number of Blades
90
Grain Size
400
Hole Diameter (phi mm)
(15mm hole corresponding adapter included) 16