Buy more than* S$200* and get FREE SHIPPING

  • Disc Paper GP Top, DX
  • Disc Paper GP Top, DX
  • Disc Paper GP Top, DX

Disc Paper GP Top, DX GP100DX 60

Item.#
08354717
Mfr.#
GP100DX 60
Package Qty.
1Box(5PC)
Ship pack of
1
43.99 SGD
ADD TO CART
Shipped after 2018-02-20
Now we ship to...
...see all
Item Feature
Blade Length (mm)
16.5
Usage Tool
Disk grinder
Abrasive Material
Alumina
Accessories
(Only one per box) 15mm hole adapter
Grain Size
60
Maximum Operating Speed (m/s [m/min])
72(4300)
Weight (g)
320
Outer Diameter (phi mm)
100
Maximum Rotation Speed (min-1[r. p.m])
13600
Caution
Please wear protective equipment, such as a safety helmet and safety goggles, at any cost at the time of work.
Application
For general metals. Polishing of metal polishing, spot welding bead up, car, ships, tank, various stainless to be deburred, iron and steel, and non-ferrous metals.
TRUSCO Part Number
172-9187
Number of Blades
90
Hole Diameter (phi mm)
(15mm holes corresponding adapter included) 16