Buy more than* S$200* and get FREE SHIPPING

  • Disc Paper GP Top, DX

Disc Paper GP Top, DX GP100DXZ 80

Item.#
08354744
Mfr.#
GP100DXZ 80
Package Qty.
1Box(5PC)
Ship pack of
1
42.90 SGD
ADD TO CART
Shipped after 2017-01-24
Now we ship to...
...see all
Item Feature
Blade Length (mm)
16.5
Usage Tool
Disk grinder
Caution
Please wear protective equipment, such as a safety helmet and safety goggles, at any cost at the time of work.
Application
For general metals. Polishing of metal polishing, spot welding bead up, car, ships, tank, various stainless to be deburred, iron and steel, and non-ferrous metals.
Weight (g)
315
Grain Size
80
Hole Diameter (phi mm)
(15mm holes corresponding adapter included) 16
Outer Diameter (phi mm)
100
Maximum Rotation Speed (min-1[r. p.m])
13600
Accessories
(Only one per box) 15mm hole adapter
Number of Blades
90
Abrasive Material
Zirconia
TRUSCO Part Number
172-9292