|
Polishing Disk GPK10016 60
- Item.#
- 08354857
- Mfr.#
- GPK10016 60
- Package Qty.
- 1Box(10Sheet)
- Ship pack of
- 1
Item Feature
- Caution
- * Please wear protective equipment, such as a safety helmet and safety goggles, at any cost at the time of construction.
- 2015 Trusco Published Pages
- 2 1977
- Blade Length (mm)
- 16
- Mass (per box)(g)
- 743
- Outer Diameter (phi mm)
- 100
- Maximum Rotation Speed (min-1[r. p.m])
- 13600
- Weight (g)
- 743
- TRUSCO Part Number
- 287-9182
- Purpose
- Peeling off unfinished surface of metal, beading off welding surface. Removing rust, grinding and polishing of various metals.
- 2014 TRUSCO Published Page
- 2-1746
- Using Angle (degree)
- 15-25
- Abrasive Grain
- Alumina (for steel)
- Number of Blades
- 72
- Hole Diameter (phi mm)
- 16
- Grain Size
- 60
- Accessories
- With adapter for 15mm hole. (10 per box)
|
Customers Who Viewed This Item Also Viewed