Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Disc Paper Screw in Type, GP Top Alpha

Disc Paper Screw in Type, GP Top Alpha GP100AL 100

Item.#
08355164
Mfr.#
GP100AL 100
Package Qty.
1Box(10PC)
Ship pack of
1
59.15 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Blade Length (mm)
19.5
Outer Diameter (phi mm)
100
Maximum Rotation Speed (min-1[r. p.m])
13600
Specification
Direct screw-in type
TRUSCO Part Number
114-8966
Number of Blades
80
Abrasive Grain
Alumina
Usage Tool
Disk grinder
Hole Diameter (phi mm)
M10(P1.5)
Grain Size
100
Maximum Operating Speed (m/s [m/min])
72(4300)
Weight (g)
670