Buy more than* S$200* and get FREE SHIPPING

  • Disc Paper Screw in Type, GP Top Alpha
  • Disc Paper Screw in Type, GP Top Alpha
  • Disc Paper Screw in Type, GP Top Alpha

Disc Paper Screw in Type, GP Top Alpha GP100AL 120

Item.#
08355182
Mfr.#
GP100AL 120
Package Qty.
1Box(10PC)
Ship pack of
1
60.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Blade Length (mm)
19.5
Outer Diameter (phi mm)
100
Maximum Rotation Speed (min-1[r. p.m])
13600
Specification
Direct screw-in type
TRUSCO Part Number
114-8974
Number of Blades
80
Caution
Please wear protective equipment, such as a safety helmet and safety goggles, at any cost at the time of work.
Abrasive Grain
Alumina
Usage Tool
Disk grinder
Hole Diameter (phi mm)
M10(P1.5)
Grain Size
120
2014 TRUSCO Published Page
2-1765
Weight (g)
640
Purpose
Heavy grinding, metal polishing by Disc GrinderWelding bead removal. For polishing aircraft, automobiles, ship, bridges, tanks, etc.Paint and rust remover.Descaling of metal and various deburring.As well as polishing of iron and steel, non-ferrous metals.