Buy more than* S$200* and get FREE SHIPPING

  • Disc Paper Screw in Type, GP Top Alpha

Disc Paper Screw in Type, GP Top Alpha GP100AL 320

Item.#
08355234
Mfr.#
GP100AL 320
Package Qty.
1Box(10Sheet)
Ship pack of
1
59.15 SGD
ADD TO CART
Shipped after 2017-07-24
Now we ship to...
...see all
Item Feature
Blade Length (mm)
19.5
Outer Diameter (phi mm)
100
Maximum Rotation Speed (min-1[r. p.m])
13600
Specification
Direct screw-in type
Grain Size
320
2014 TRUSCO Published Page
2-1765
Caution
Please wear protective equipment, such as a safety helmet and safety goggles, at any cost at the time of work.
Abrasive Grain
Alumina
Usage Tool
Disk grinder
Hole Diameter (phi mm)
M10(P1.5)
Weight (g)
640
TRUSCO Part Number
114-9016
Number of Blades
80
Purpose
Heavy grinding, metal polishing by Disc GrinderWelding bead removal. For polishing aircraft, automobiles, ship, bridges, tanks, etc.Paint and rust remover.Descaling of metal and various deburring.As well as polishing of iron and steel, non-ferrous metals.