Buy more than* S$200* and get FREE SHIPPING

  • GP Disc Wheel

GP Disc Wheel GP100S 120

Item.#
08355426
Mfr.#
GP100S 120
Package Qty.
1Box(5PC)
Ship pack of
1
38.58 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
2-1775
Usage Tool
Disk grinder
Caution
Please wear protective equipment, such as a safety helmet and safety goggles, at any cost at the time of work.
Accessories
(One per box) 15mm hole adapter
Weight (g)
350
TRUSCO Part Number
173-0606
Hole Diameter (phi mm)
(15mm hole corresponding adapter included) 16
Outer Diameter (phi mm)
100
Maximum Rotation Speed (min-1[r. p.m])
13600
Specification
Diagonal planting type.
Application
Polishing before plating, metal surface polishing, rust removal, deburring. Polishing of woodworking and plastic.
Grain Size
120
Number of Blades
90