Buy more than* S$200* and get FREE SHIPPING

  • GP Disc Wheel

GP Disc Wheel GP100S 240

Item.#
08355453
Mfr.#
GP100S 240
Package Qty.
1Box(5PC)
Ship pack of
1
38.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
2-1775
Usage Tool
Disk grinder
Caution
Please wear protective equipment, such as a safety helmet and safety goggles, at any cost at the time of work.
Accessories
(One per box) 15mm hole adapter
Blade Length (mm)
15
Weight (g)
340
TRUSCO Part Number
173-0631
Outer Diameter (phi mm)
100
Maximum Rotation Speed (min-1[r. p.m])
13600
Specification
Diagonal planting type.
Application
Polishing before plating, metal surface polishing, rust removal, deburring. Polishing of woodworking and plastic.
Number of Blades
90
Grain Size
240
Hole Diameter (phi mm)
(15mm holes corresponding adapter included) 16