Buy more than* S$200* and get FREE SHIPPING

  • GP Disc Wheel

GP Disc Wheel GP100S 320

Item.#
08355462
Mfr.#
GP100S 320
Package Qty.
1Box(5PC)
Ship pack of
1
38.99 SGD
ADD TO CART
Shipped after 2018-05-25
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
2-1775
Usage Tool
Disk grinder
Caution
Please wear protective equipment, such as a safety helmet and safety goggles, at any cost at the time of work.
Accessories
(One per box) 15mm hole adapter
Number of Blades
90
Grain Size
320
Hole Diameter (phi mm)
(15mm hole corresponding adapter included) 16
Outer Diameter (phi mm)
100
Maximum Rotation Speed (min-1[r. p.m])
13600
Specification
Diagonal planting type.
Application
Polishing before plating, metal surface polishing, rust removal, deburring. Polishing of woodworking and plastic.
Weight (g)
325
TRUSCO Part Number
173-0649