Buy more than* S$200* and get FREE SHIPPING

  • Polishing Disk

Polishing Disk GP100R 240

Item.#
08356056
Mfr.#
GP100R 240
Package Qty.
1Box(5PC)
Ship pack of
1
57.99 SGD
ADD TO CART
Shipped after 2018-04-24
Now we ship to...
...see all
Item Feature
Blade Length (mm)
25
Number of Blades
4x18
Hole Diameter (phi mm)
15
Grain Size
240
TRUSCO Part Number
156-9392
Usage Tool
Disk grinder
Mass (per box)(g)
450
Caution
* Please wear protective equipment, such as a safety helmet and safety goggles, at any cost at the time of work., * Please wear protective equipment, such as a safety helmet and safety goggles, at any cost at the time of work.
Outer Diameter (phi mm)
100
Maximum Rotation Speed (min-1[r. p.m])
13600
2015 Trusco Published Pages
2 2002
2014 TRUSCO Published Page
2-1770
Abrasive Grain
Alumina
Specification
For general metal
Weight (g)
450
Purpose
Paint peel off the plating before polishing.Ideal for polishing stainless alloys, iron, wood, plastic, etc., Paint peel off the plating before polishing.Ideal for polishing stainless alloys, iron, wood, plastic, etc.