Buy more than* S$200* and get FREE SHIPPING

  • Disk Paper

Disk Paper TG4-20

4.67 (3)
Item.#
08356241
Mfr.#
TG4-20
Package Qty.
1Box(10Sheet)
Ship pack of
1
20.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
In use, the rubber pad is required. Please use fit disk grinder. Make sure to wear protective equipment like hard hat, safety glasses, dust mask, protective gloves, etc.
Abrasive Grain
Silicon carbide
Maximum Rotation Speed (min-1[r. p.m])
13700
Weight (g)
240
TRUSCO Part Number
256-6958
2014 TRUSCO Published Page
2-1779
Compatible Models
Toshiba: DG-4SVB, DG-4EA Nitto: MAS-40L Mitachi: STD100N
Adhesive
Resin bond
Outer Diameter (phi mm)
100
Hole Diameter (phi mm)
15.9
Grain Size
20
Specification
Type 4
Purpose
Rust, dirt and paint removal of ship and cars. Deburring and bead removal of metal. Stain and dirt removal of stone and concrete.
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
When painting work
5
From Japan
On 2017-10-16 15:27:15
Even if it is used for a long time, it is good if the blade spillage is small, I think it is good for the price
This review is about item#8356232.
Painting work (Keren)
5
From Japan
On 2017-06-26 13:34:22
Durable and excellent in COSPA, there is no concern in the beginning for use.
This review is about item#8356442.
Rust removal before painting
4
From Japan
On 2017-04-07 16:02:00
In fact it could be used without problem. I chose a bit more detail next time because it was rather coarse.
This review is about item#8356327.