Buy more than* S$200* and get FREE SHIPPING

  • Disc Paper

Disc Paper TG4-24

4.50 (2)
Item.#
08356257
Mfr.#
TG4-24
Package Qty.
1Box(10Sheet)
Ship pack of
1
17.94 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
In use, the rubber pad is required. Please use fit disk grinder. Make sure to wear protective equipment like hard hat, safety glasses, dust mask, protective gloves, etc.
Abrasive Grain
Silicon carbide
Outer Diameter (phi mm)
100
Hole Diameter (phi mm)
15.9
Grain Size
24
Specification
Type 4
Purpose
Rust, dirt and paint removal of ship and cars. Deburring and bead removal of metal. Stain and dirt removal of stone and concrete.
Adhesive
Resin bond
2014 TRUSCO Published Page
2-1779
Maximum Rotation Speed (min-1[r. p.m])
13700
Weight (g)
230
TRUSCO Part Number
256-6966
Compatible Models
Toshiba: DG-4SVB, DG-4EA Nitto: MAS-40L Mitachi: STD100N
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
塗装作業(ケレン)
5
From Japan
On 2017-06-26 13:34:22
丈夫でコスパに優れ、使用に差し当たり不安がありません。
This review is about item#8356442.
Rust removal before painting
4
From Japan
On 2017-04-07 16:02:00
In fact it could be used without problem. I chose a bit more detail next time because it was rather coarse.
This review is about item#8356327.