Buy more than* S$200* and get FREE SHIPPING

  • Disc Paper

Disc Paper TG4-60

4.00 (1)
Item.#
08356302
Mfr.#
TG4-60
Package Qty.
1Box(10Sheet)
Ship pack of
1
16.30 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
In use, the rubber pad is required. Please use fit disk grinder. Make sure to wear protective equipment like hard hat, safety glasses, dust mask, protective gloves, etc.
Abrasive Grain
Silicon carbide
Specification
Type 4
Outer Diameter (phi mm)
100
Hole Diameter (phi mm)
15.9
Grain Size
60
Purpose
Rust, dirt and paint removal of ship and cars. Deburring and bead removal of metal. Stain and dirt removal of stone and concrete.
Adhesive
Resin bond
TRUSCO Part Number
256-7016
2014 TRUSCO Published Page
2-1779
Maximum Rotation Speed (min-1[r. p.m])
13700
Weight (g)
140
Compatible Models
Toshiba: DG-4SVB, DG-4EA Nitto: MAS-40L Mitachi: STD100N
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Down rust before painting
4
From Japan
On 2017-04-07 16:02:00
It was usable without any problem saying this. Next time will choose to little more fine because it was a little coarse.
This review is about item#8356327.