Buy more than* S$200* and get FREE SHIPPING

  • Disc Paper
  • Disc Paper
  • Disc Paper

Disc Paper TG4-14

Item.#
08356327
Mfr.#
TG4-14
Package Qty.
1Box(10Sheet)
Ship pack of
1
20.37 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
In use, the rubber pad is required. Please use fit disk grinder. Make sure to wear protective equipment like hard hat, safety glasses, dust mask, protective gloves, etc.
Abrasive Grain
Silicon carbide
Specification
Type 4
Outer Diameter (phi mm)
100
Hole Diameter (phi mm)
15.9
Compatible Models
Toshiba: DG-4SVB, DG-4EA Nitto: MAS-40L Mitachi: STD100N
Adhesive
Resin bond
TRUSCO Part Number
256-6931
2014 TRUSCO Published Page
2-1779
Maximum Rotation Speed (min-1[r. p.m])
13700
Weight (g)
330
Purpose
Rust, dirt and paint removal of ship and cars. Deburring and bead removal of metal. Stain and dirt removal of stone and concrete.