Buy more than* S$200* and get FREE SHIPPING

  • Disc Paper

Disc Paper TG5-20

Item.#
08356363
Mfr.#
TG5-20
Package Qty.
1Box(10Sheet)
Ship pack of
1
22.53 SGD
ADD TO CART
Shipped after 2017-01-19
Now we ship to...
...see all
Item Feature
Caution
In use, the rubber pad is required. Please use fit disk grinder. Make sure to wear protective equipment like hard hat, safety glasses, dust mask, protective gloves, etc.
Abrasive Grain
Silicon carbide
Weight (g)
430
TRUSCO Part Number
256-7075
2014 TRUSCO Published Page
2-1779
Maximum Rotation Speed (min-1[r. p.m])
10900
Purpose
Rust, dirt and paint removal of ship and cars. Deburring and bead removal of metal. Stain and dirt removal of stone and concrete.
Adhesive
Resin bond
Hole Diameter (phi mm)
15.9
Grain Size
20
Specification
Type 5
Outer Diameter (phi mm)
125
Compatible Models
Toshiba: DGSN-125B