Buy more than* S$200* and get FREE SHIPPING

  • Fabric disk (for double action sanding machines) (nonwoven fabric abrasive)

Fabric disk (for double action sanding machines) (nonwoven fabric abrasive) TFD-125 320

5.00 (3)
Item.#
08356695
Mfr.#
TFD-125 320
Package Qty.
1Bag(2Sheet)
Ship pack of
1
5.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Outer Diameter (phi mm)
125
Maximum Rotation Speed (min-1[r. p.m])
4000 (at the time of no-load)
Abrasive Material
A (alumina)
Application
Removes light rust from metal, brings out shine. Takes hair from woodworking products.
Color
Brown
Usage Tool
Double action sanding machine (hook and loop fastener type)
Weight (g)
20
Material
Nylon nonwoven fabric
TRUSCO Part Number
258-4107
Grain Size
320
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
maintenance
5
From Japan
On 2016-04-21 19:34:20
Can be used without problems Price is also cheap, because there are many types you can purchase appropriate items.
This review is about item#08356704.
Survival knife, kitchen knife etc used for matting It is convenient though I think that it is a special usage.
5
From Japan
On 2014-10-24 13:31:06
I think whether it may be thicker a little more. I want to change the direction of rotation and use thick so I want durability when changing it.
This review is about item#08356695.
Metallic polish
5
From Japan
On 2013-10-20 10:06:34
It is easy to use because it will not clog. So soft so you can tightly close and clean. The price is also reasonable.
This review is about item#08356704.