Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Magic disk phi 50

Magic disk phi 50 TMD50-100

4.50 (22)
Item.#
08356713
Mfr.#
TMD50-100
Package Qty.
1Box(100Sheet)
Ship pack of
1
27.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Automobile maitainance polishing work for construction paint and interior work.Paint polish work for railroad cars metal seizure paint polish and wooden furniture polishing of al kinds.
Maximum Rotation Speed (min-1[r. p.m])
4000
Grain Size
100
Outer Diameter (phi mm)
50
Weight (g)
120
TRUSCO Part Number
287-8771
Customer Reviews
5 star 14
4 star 5
3 star 3
2 star 0
1 star 0
Review Rating: 4.50
22 Customer Reviews
The reviews are automatic translation.
When painting work
4
From Japan
On 2017-11-16 22:24:21
High cost performance, easy to use because there is also cutting power for ease of use.
This review is about item#8356756.
When polishing work of aluminum wheels and other hard materials
3
From Japan
On 2017-10-27 15:43:11
It is easy to use because you can expect some cutting power to the extent that the price is cheap.
This review is about item#8356774.
To the contrary before painting.
4
From Japan
On 2017-09-25 01:05:19
Depending on the rotation speed of the Thunder body, if it is too fast it will quickly wear out and it will not be scraped. It is okay to adjust as it is, but due to the nature of the magic paper, it will decrease at once when it hits the corner. Still this size is easy to use.
This review is about item#08356801.
Stainless steel finishing
5
From Japan
On 2017-09-16 17:39:36
If you use this you will not bother using other things! ! ! ! ! ! ! ! ! !
This review is about item#8356792.
Exterior repair of motorcycle · Pre-paint base
5
From Japan
On 2017-06-19 18:21:17
For repairing bike parts, this size is the best. Because it is 100 pieces, I think that COSPA is not bad either. Rotate and drop a little, water sharpening easily.
This review is about item#8356765.
When painting work
4
From Japan
On 2017-05-24 17:54:59
Using this paper other large size paper is hard to use.
This review is about item#8356783.
When painting work
3
From Japan
On 2017-05-08 15:31:25
Although durability is unsatisfactory, I think that I will repeat in the future because I am satisfied with the cost.
This review is about item#8356774.
Preparation before painting
4
From Japan
On 2017-03-26 17:49:08
It seems that peeling of the magic surface is a bit faster. I wish to increase the roughness of the magic surface a little more.
This review is about item#8356722.
Auto Repair
3
From Japan
On 2017-01-19 16:55:55
It's easy to use, but I felt that the reduction would be fast.
This review is about item#8356731.
Used for coating ground coating
5
From Japan
On 2016-11-25 17:07:07
Easy to use and the best cost performance! We will also purchase other numbers.
This review is about item#8356774.