Buy more than* S$200* and get FREE SHIPPING

  • Magic disk phi 50

Magic disk phi 50 TMD50-320

4.79 (14)
Item.#
08356765
Mfr.#
TMD50-320
Package Qty.
1Box(100Sheet)
Ship pack of
1
27.29 SGD
ADD TO CART
Shipped after 2017-02-27
Now we ship to...
...see all
Item Feature
Purpose
Automobile maitainance polishing work for construction paint and interior work.Paint polish work for railroad cars metal seizure paint polish and wooden furniture polishing of al kinds.
Maximum Rotation Speed (min-1[r. p.m])
4000
Grain Size
320
Outer Diameter (phi mm)
50
Weight (g)
70
TRUSCO Part Number
287-8810
Customer Reviews
5 star 12
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.79
14 Customer Reviews
The reviews are automatic translation.
Auto Repair
3
From Japan
On 2017-01-19 16:55:55
Easy-to-use you, but less was felt as early.
This review is about item#8356731.
I used to paint the base polishing
5
From Japan
On 2016-11-25 17:07:07
Easy-to-use and cost performance is also the best! Other count also purchase.
This review is about item#8356774.
The underlying shaping of the paint
5
From Japan
On 2016-04-19 08:20:14
This series we have used up to ♯80 ~ ♯1000. Since the water sharpening can also be, high grain count is particularly high point. It is inexpensive to be attractive.
This review is about item#08356756.
Use in sanding of wood lathe
5
From Japan
On 2015-12-15 22:17:04
Eyes Zu Mari There are also less durable. I think that it is very good commodity.
This review is about item#08356801.
Painting of agricultural machinery
4
From Japan
On 2015-05-30 11:54:39
Not only painting of the machine, it is also used for carpentry. It is very useful.
This review is about item#08356731.
Care of aluminum wheels
5
From Japan
On 2015-05-13 17:43:34
Because it is inexpensive, you can comfortably use.
This review is about item#08356722.
Repair of scratches of aluminum wheels
5
From Japan
On 2015-03-11 23:08:34
Because if you are rich and firm also quality variations of the count can also sharpening water, it has come in handy.
This review is about item#08356774.
Use a small amount of sanding.
5
From Japan
On 2014-10-16 16:18:34
Because it is affordable, you can use without having to worry about. Since you can use the whole paper there is no waste.
This review is about item#08356731.
Polishing
5
From Japan
On 2014-09-30 13:09:17
Ease of use is good! Price is good! And repeat!
This review is about item#08356747.
Automobile
5
From Japan
On 2014-08-10 12:50:02
It was easy to use.
This review is about item#08356731.