Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Astra magic disk (vacuum for double action sander) (with holes)

Astra magic disk (vacuum for double action sander) (with holes) TAM-125A 150

4.00 (2)
Item.#
08356835
Mfr.#
TAM-125A 150
Package Qty.
1Bag(5Sheet)
Ship pack of
1
5.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Outer Diameter (phi mm)
125
Abrasive Material
A
Color
Brown
TRUSCO Part Number
258-4395
Weight (g)
200
Usage Tool
Double Action Sander
Maximum Rotation Speed (min-1[r. p.m])
12000
Specification
With a hole
Grain Size
150
2014 TRUSCO Published Page
2-1780
Application
Metal paint putty, surfacer sanding.
Surface grinding-fabric, such as woodworking, furniture and musical instruments.
Break-in skin, baking paint surface polishing.
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Painting under paint
5
From Japan
On 2014-06-11 13:48:03
I am satisfied with less paper from the papers.
This review is about item#08356853.
Making a base before painting
3
From Japan
On 2014-05-16 18:10:50
Although it rises cheaper than the standard product, the quality is reasonable. The thickness of the polished part is not so much, and when it is applied to the R part and corner part, wear is accelerated. It is thought that it is good for cheap cost if it is divisible for polishing instead of grinding.
This review is about item#08356853.