Buy more than* S$200* and get FREE SHIPPING

  • Astra magic disk (vacuum for double action sander) (with holes)
  • Astra magic disk (vacuum for double action sander) (with holes)
  • Astra magic disk (vacuum for double action sander) (with holes)

Astra magic disk (vacuum for double action sander) (with holes) TAM-125A 320

4.00 (2)
Item.#
08356862
Mfr.#
TAM-125A 320
Package Qty.
1Bag(5Sheet)
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Outer Diameter (phi mm)
125
Abrasive Material
A
Weight (g)
150
Grain Size
320
Application
Metal paint putty, surfacer sanding. Surface grinding-fabric, such as woodworking, furniture and musical instruments. Break-in skin, baking paint surface polishing.
Maximum Rotation Speed (min-1[r. p.m])
12000
Specification
with a hole
Color
White
TRUSCO Part Number
258-4425
Usage Tool
Vacuuming double action sander (hook and loop fastener)
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Painting under paint
5
From Japan
On 2014-06-11 13:48:03
I am satisfied with less paper from the papers.
This review is about item#08356853.
Making a base before painting
3
From Japan
On 2014-05-16 18:10:50
Although it rises cheaper than the standard product, the quality is reasonable. The thickness of the polished part is not so much, and when it is applied to the R part and corner part, wear is accelerated. It is thought that it is good for cheap cost if it is divisible for polishing instead of grinding.
This review is about item#08356853.