Buy more than* S$200* and get FREE SHIPPING

  • Astra Magic Disc, Non Absorbing Dust W Action Thunder, No Hole
  • Astra Magic Disc, Non Absorbing Dust W Action Thunder, No Hole
  • Astra Magic Disc, Non Absorbing Dust W Action Thunder, No Hole

Astra Magic Disc, Non Absorbing Dust W Action Thunder, No Hole TAM-125 120

3.00 (1)
Item.#
08356923
Mfr.#
TAM-125 120
Package Qty.
1Bag(5Sheet)
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Outer Diameter (phi mm)
125
Specification
Without hole
Weight (g)
250
Grain Size
120
Purpose
Metal paint putty, surfacer sanding. Surface grinding-fabric, such as woodworking, furniture and musical instruments. Break-in skin, baking paint surface polishing.
Maximum Rotation Speed (min-1[r. p.m])
12000
2014 TRUSCO Published Page
2-1780
Color
Brown
TRUSCO Part Number
258-3976
Usage Tool
Double Action Sander
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Footstep work
3
From Japan
On 2017-03-24 17:58:06
I think that there is a special purchase Purchase feeling is nothing especially Price range is also normal None specification
This review is about item#8356941.