Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Astra Magic Disc, Non Absorbing Dust W Action Thunder, No Hole

Astra Magic Disc, Non Absorbing Dust W Action Thunder, No Hole TAM-125 150

3.00 (1)
Item.#
08356932
Mfr.#
TAM-125 150
Package Qty.
1Bag(5Sheet)
Ship pack of
1
5.99 SGD
ADD TO CART
Shipped after 2018-06-22
Now we ship to...
...see all
Item Feature
Outer Diameter (phi mm)
125
Specification
Without hole
Weight (g)
200
Grain Size
150
Purpose
Metal paint putty, surfacer sanding. Surface grinding-fabric, such as woodworking, furniture and musical instruments. Break-in skin, baking paint surface polishing.
Maximum Rotation Speed (min-1[r. p.m])
12000
2014 TRUSCO Published Page
2-1780
Color
Brown
TRUSCO Part Number
258-3984
Usage Tool
Double Action Sander
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Footstep work
3
From Japan
On 2017-03-24 17:58:06
I think that there is a special purchase Purchase feeling is nothing especially Price range is also normal None specification
This review is about item#8356941.