Buy more than* S$200* and get FREE SHIPPING

  • Astra Magic Disc, Non Absorbing Dust W Action Thunder, No Hole

Astra Magic Disc, Non Absorbing Dust W Action Thunder, No Hole TAM-125 180

Item.#
08356941
Mfr.#
TAM-125 180
Package Qty.
1Bag(5Sheet)
Ship pack of
1
5.63 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Outer Diameter (phi mm)
125
Specification
Without hole
Weight (g)
200
Grain Size
180
Purpose
Metal paint putty, surfacer sanding. Surface grinding-fabric, such as woodworking, furniture and musical instruments. Break-in skin, baking paint surface polishing.
Maximum Rotation Speed (min-1[r. p.m])
12000
2014 TRUSCO Published Page
2-1780
Color
Brown
TRUSCO Part Number
258-3992
Usage Tool
Double Action Sander