Buy more than* S$200* and get FREE SHIPPING

  • Astra Magic Disc, Non Absorbing Dust W Action Thunder, No Hole

Astra Magic Disc, Non Absorbing Dust W Action Thunder, No Hole TAM-125 240

Item.#
08356957
Mfr.#
TAM-125 240
Package Qty.
1Bag(5Sheet)
Ship pack of
1
5.57 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Outer Diameter (phi mm)
125
Specification
Without hole
TRUSCO Part Number
258-4000
Weight (g)
150
Purpose
Metal paint putty, surfacer sanding. Surface grinding-fabric, such as woodworking, furniture and musical instruments. Break-in skin, baking paint surface polishing.
Maximum Rotation Speed (min-1[r. p.m])
12000
Grain Size
240
2014 TRUSCO Published Page
2-1780
Color
White
Usage Tool
Double Action Sander