Buy more than* S$200* and get FREE SHIPPING

  • Astra Magic Disc, Non Absorbing Dust W Action Thunder, No Hole

Astra Magic Disc, Non Absorbing Dust W Action Thunder, No Hole TAM-125 320

3.00 (1)
Item.#
08356966
Mfr.#
TAM-125 320
Package Qty.
1Bag(5Sheet)
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Outer Diameter (phi mm)
125
Specification
Without hole
Weight (g)
150
Grain Size
320
Purpose
Metal paint putty, surfacer sanding. Surface grinding-fabric, such as woodworking, furniture and musical instruments. Break-in skin, baking paint surface polishing.
Maximum Rotation Speed (min-1[r. p.m])
12000
2014 TRUSCO Published Page
2-1780
Color
White
TRUSCO Part Number
258-4018
Usage Tool
Double Action Sander
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Footstep work
3
From Japan
On 2017-03-24 17:58:06
I think that there is a special purchase Purchase feeling is nothing especially Price range is also normal None specification
This review is about item#8356941.