Astra Magic Disc, Non Absorbing Dust W Action Thunder, No Hole TAM-125 60
(1)
Item.#
08356984
Mfr.#
TAM-125 60
Package Qty.
1Bag(5Sheet)
Ship pack of
1
Item Feature
Outer Diameter (phi mm)
125
Specification
Without hole
Grain Size
60
2014 TRUSCO Published Page
2-1780
Purpose
Metal paint putty, surfacer sanding. Surface grinding-fabric, such as woodworking, furniture and musical instruments. Break-in skin, baking paint surface polishing.
Maximum Rotation Speed (min-1[r. p.m])
12000
Color
Brown
TRUSCO Part Number
258-3941
Weight (g)
300
Usage Tool
Non-absorbing dust-type double-action sander (magic type)
Customers Who Viewed This Item Also Viewed
<<
Noritake Coated Abrasive (NCA)
FUJI STAR (Sankyo-Rikagaku)
>>
Customer Reviews
5 star
0
4 star
0
3 star
1
2 star
0
1 star
0
Review Rating:
1 Customer Reviews
The reviews are automatic translation.
Footstep work
From Japan
On 2017-03-24 17:58:06
I think that there is a special purchase Purchase feeling is nothing especially Price range is also normal None specification
Customers Who Bought This Item Also Bought
Top