Buy more than* S$200* and get FREE SHIPPING

  • Astra Magic Disc, Non Absorbing Dust W Action Thunder, No Hole
  • Astra Magic Disc, Non Absorbing Dust W Action Thunder, No Hole
  • Astra Magic Disc, Non Absorbing Dust W Action Thunder, No Hole

Astra Magic Disc, Non Absorbing Dust W Action Thunder, No Hole TAM-125 600

Item.#
08356993
Mfr.#
TAM-125 600
Package Qty.
1Bag(5Sheet)
Ship pack of
1
5.80 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Outer Diameter (phi mm)
125
Specification
Without hole
TRUSCO Part Number
258-4034
Color
White
Maximum Rotation Speed (min-1[r. p.m])
12000
Grain Size
600
Weight (g)
150
Usage Tool
Non-absorbing dust-type double-action sander (magic type)