Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Soft power disk alpha (for metal)

Soft power disk alpha (for metal) TSPA100-B 46

5.00 (1)
Item.#
08357115
Mfr.#
TSPA100-B 46
Package Qty.
1Box(5Sheet)
Ship pack of
1
96.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
Purpose
Takes rust off of every kind of metal, deflashing, welding surface finish, gult coating foundation polish, vernier remover, tank finishing (iron and steel, stainless steel, aluminum, zinc, brass, copper)
Outer Diameter (phi mm)
100
Color
Blue
Weight (g)
490
TRUSCO Part Number
261-2526
Accessories
(One per box) 15mm hole for Adabuta
Usage Tool
Disk grinder
Abrasive Grain
PVA+GC+WA
Maximum Rotation Speed (min-1[r. p.m])
8500
Thickness (mm)
8
Grain Size
46
Specification
For rough finishing
2014 TRUSCO Published Page
2-1800
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Stainless steel polish
5
From Japan
On 2013-12-17 16:18:01
I use it for deburring of stainless steel plate, angle R, but it is really good. Of course there is no spark, it is easy to cut
This review is about item#08357124.