Buy more than* S$200* and get FREE SHIPPING

  • Soft power disk alpha (for metal)

Soft power disk alpha (for metal) TSPA100-B 240

5.00 (1)
Item.#
08357133
Mfr.#
TSPA100-B 240
Package Qty.
1Box(5PC)
Ship pack of
1
95.73 SGD
ADD TO CART
Shipped after 2017-07-24
Now we ship to...
...see all
Item Feature
Purpose
Takes rust off of every kind of metal, deflashing, welding surface finish, gult coating foundation polish, vernier remover, tank finishing (iron and steel, stainless steel, aluminum, zinc, brass, copper)
Outer Diameter (phi mm)
100
Color
Blue
Usage Tool
Disc grinder
Grain Size
240
Specification
For semi finishing
Hole Diameter (phi mm)
16
Abrasive Grain
PVA+GC+WA
Maximum Rotation Speed (min-1[r. p.m])
8500
Thickness (mm)
8
Weight (g)
380
TRUSCO Part Number
261-2542
Accessories
Adapter for 15mm holes (1 box 1 piece)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Stainless steel polish
5
From Japan
On 2013-12-17 16:18:01
I use it for deburring of stainless steel plate, angle R, but it is really good. Of course there is no spark, it is easy to cut
This review is about item#08357124.